PAF3000, Process Pump: Automatically Operated Type, Air Operated Type, Female Thread
Designed specifically to meet industry demands, the PAF series diaphragm pump is constructed with no metallic body parts to ensure perfect compatibility when using high purity chemicals. All wetted parts are made from either new PFA or PTFE, and the use of PPS/PFA dual construction improves both proof pressure and heat cycle perforrmance. The PAF series offers a lightweight, compact, high flow rate solution to meet the most demanding needs.
PAF3000-P, Process Pump: Automatically Operated Type, Air Operated Type, Tube Extension
Designed specifically to meet industry demands, the PAF series diaphragm pump is constructed with no metallic body parts to ensure perfect compatibility when using high purity chemicals. All wetted parts are made from either new PFA or PTFE, and the use of PPS/PFA dual construction improves both proof pressure and heat cycle perforrmance. The PAF series offers a lightweight, compact, high flow rate solution to meet the most demanding needs.
PAF3000-S, Process Pump: Automatically Operated Type, Air Operated Type, With Nut
Designed specifically to meet industry demands, the PAF series diaphragm pump is constructed with no metallic body parts to ensure perfect compatibility when using high purity chemicals. All wetted parts are made from either new PFA or PTFE, and the use of PPS/PFA dual construction improves both proof pressure and heat cycle perforrmance. The PAF series offers a lightweight, compact, high flow rate solution to meet the most demanding needs.
PAF5000, Process Pump: Automatically Operated Type, Air Operated Type, Female Thread
Designed specifically to meet industry demands, the PAF series diaphragm pump is constructed with no metallic body parts to ensure perfect compatibility when using high purity chemicals. All wetted parts are made from either new PFA or PTFE, and the use of PPS/PFA dual construction improves both proof pressure and heat cycle perforrmance. The PAF series offers a lightweight, compact, high flow rate solution to meet the most demanding needs.
PAF5000-P, Process Pump: Automatically Operated Type, Air Operated Type, Tube Extension
Designed specifically to meet industry demands, the PAF series diaphragm pump is constructed with no metallic body parts to ensure perfect compatibility when using high purity chemicals. All wetted parts are made from either new PFA or PTFE, and the use of PPS/PFA dual construction improves both proof pressure and heat cycle perforrmance. The PAF series offers a lightweight, compact, high flow rate solution to meet the most demanding needs.
PAF5000-S, Process Pump: Automatically Operated Type, Air Operated Type, With Nut
Designed specifically to meet industry demands, the PAF series diaphragm pump is constructed with no metallic body parts to ensure perfect compatibility when using high purity chemicals. All wetted parts are made from either new PFA or PTFE, and the use of PPS/PFA dual construction improves both proof pressure and heat cycle perforrmance. The PAF series offers a lightweight, compact, high flow rate solution to meet the most demanding needs.