Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PFG3, Digital Flow Monitor, 3-Screen 3-Color, IP40, for PFMB or PFM sensors

PFG3, Digital Flow Monitor, 3-Screen 3-Color, IP40, for PFMB or PFM sensors

PFG3 is a monitor with display for the PFMB or PFM flow sensor.  This model improves upon SMC's legacy monitors with the 3-screen 3-color display, as well as adding a 0-10V output.  View the sensor's measured value in the primary screen, while viewing a variety of secondary data in the sub-screens, including switch set point values, and accumulation quantity, or a peak or bottom value.  Alternately, assign a text description for the sensor's line or location.  While primarily suited for pairing with a flow sensor (displayed units are L/min or CFM), the range input function can scale the connected sensor's analog output signal to any range desired.  This enables the monitor to be used with many other sensor types, such as pressure or temperature sensors.  PFG3 is IP40 rated, and CE and RoHS compliant.


PFG3, Digital Flow Monitor, 3-Screen 3-Color, IP40, for PFMC or PF2A sensors

PFG3, Digital Flow Monitor, 3-Screen 3-Color, IP40, for PFMC or PF2A sensors

PFG3 is a monitor with display for the PFMC or PF2A flow sensor.  This model improves upon SMC's legacy monitors with the 3-screen 3-color display, as well as adding a 0-10V output.  View the sensor's measured value in the primary screen, while viewing a variety of secondary data in the sub-screens, including switch set point values, an accumulation quantity, or a peak or bottom value.  Alternately, assign a text description for the sensor's line or location.  While primarily suited for pairing with a flow sensor (displayed units ar L/min or CFM), the range input function can scale the connected sensor's analog output signal to any range desired.  This enables the monitor to be used with many other sensor types, such as pressure or temperature sensors.  PFG3 is IP40 rated, and CE and RoHS compliant.


PFMV3, Digital Flow Monitor, 2-Color Display, IP40, for PFMV5 Sensors

PFMV3, Digital Flow Monitor, 2-Color Display, IP40, for PFMV5 Sensors

PFMV3 is a monitor with display for the PFMV5 remote flow sensors.  The sensor and monitor can be located up to 2m apart using the optional cable.  The 3-digit LED display can be red or green, changing when a set point is reached.  Either instantaneous or accumulated flow can be shown.  An extensive range of function settings influence performance, power saving and security as well as core flow monitoring tasks.  2 NPN or PNP switch outputs are included, with an LED indicator for each, located below the display.  An analog output is also included.  A cable, mounting bracket and panel mount adapter are optional.  PFMV3 is IP40 rated, and C-UL-US, CE and RoHS compliant.


PFM3, Digital Flow Monitor, 2-Color Display, IP40, for PFM Sensors

PFM3, Digital Flow Monitor, 2-Color Display, IP40, for PFM Sensors

PFM3 is a monitor with display for the PFM5 remote flow sensors.  The sensor and monitor can be located up to 2m apart using the optional cable.  The 3-digit LED display can be red or green, changing when a set point is reached.  Either instantaneous or accumulated flow can be shown.  An extensive range of function settings influence performance, power saving and security as well as core flow monitoring tasks.  2 NPN or PNP switch outputs are included, with an LED indicator for each, located below the display.  An analog output is also included.  A cable, mounting bracket and panel mount adapter are optional.  PFM3 is IP40 rated, and C-UL-US and CE compliant.


PF2A3, Digital Flow Monitor, 1-Color Display, IP40, for PF2A5 Sensors

PF2A3, Digital Flow Monitor, 1-Color Display, IP40, for PF2A5 Sensors

PF2A3 is a monitor with display for the PF2A5 remote flow sensors.  The sensor and monitor can be located up to 3m apart using PF2A5's optional cable.  The red 3-digit LED display can show instantaneous or accumulated flow.  2 NPN or PNP switch outputs are included, with an LED indicator for each, located below the display.  Units can be switched between L/min or CFM (flow), and L or ft³ (accumulation). A key lockout function can prevent accidental setting changes during operation.  A panel mount adapter is standard.  PF2A3 is IP40 rated, and CE and RoHS compliant.


PF2*20, 4-Channel Digital Flow Monitor, 1-Color Display, IP65, for PF2*5 Sensors

PF2*20, 4-Channel Digital Flow Monitor, 1-Color Display, IP65, for PF2*5 Sensors

PF2*20 is a monitor with display for up to 4 remote flow sensors.  It is compatible with PF2A air, PF2W water, and PF2D liquid chemical flow sensors.  The sensors and monitor can be located up to 3m apart using the sensor's optional cables.  The orange 4-digit LED display can show instantaneous or accumulated flow.  A numeric indicator confirms the channel displayed.  1 PNP or NPN switch output is available for each channel, with an LED confirming the signal.  A panel mount adapter is optional.  PF2*20 is IP65 rated (front panel only), and is CE and RoHS compliant.