PF2A7, Digital Air Flow Sensor, 2-Color Display, IP65, 1-500 Lpm
![product_img](https://content2.smcetech.com/image/large/8560.jpg)
PF2A7 is a digital flow sensor compatible with air and nitrogen. This is a legacy sensor, with refreshed feature sets offered by the newer PFMB and PFMC sensors. The 3-digit LED display can show either instantaneous or accumulated flow. The mounting bracket is integrated into the body, while the M12 lead wire is optional. 2 switch outputs are included, with an LED indicator for each located below the display. PF2A is IP65 rated, and CE and RoHS compliant.
- Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
- Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
- Rated pressure range (MPa): -0.05 to 0.75
- Output options: 2 PNP or NPN
- Accuracy: ±5% F.S.
- Repeatablility: ±1% F.S. or ±2% F.S. (flow range dependent)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号