CRB*-A, Rotary Actuator With Vertical Auto Switch Unit
Series CRB rotary actuator is available in 10, 15, 20, 30, and 40 bore. The CRB series is available in either 90° or 180° rotation angle. The lightweight design features a compact body with a built-in angle adjuster unit and auto switch unit. Rotating angle can be easily checked using the chamfered position of the shaft. (Only for CDRB with auto switch). The new integrated auto switch unit is compatible with D-M9 type auto switches.
- Same side piping, wiring, and angle adjustment
- Easy-to-adjust start and end position angle adjustment bolts (±10°)
- Compatible mounting with CRB2 series auto switch units
- RoHS compliant
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
