MHSL3, Air Gripper, 3 Finger, Long Stroke (Bore 16~25)

The MHSL3 Series, the long stroke, 3-finger grippers are optimal for gripping a wide diameter range of spherical, cylindrical or round work pieces and loading or unloading of work pieces from the chuck of a machine tool. Its wedge cam design minimizes its overall size while retaining a high holding force making it suitable for end-of-arm (end effector) or space constrained pick and place applications.
- Double acting, wedge cam
- High repeatability: ±0.01 mm
- Bore sizes: 16, 20, 25 mm
- Auto switch capable
- Option for NSF-H1, food grade lubricant
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号