NVM400, 400 Series, 3 Port Mechanical Valve, North American
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 1.0 Cv.
- Fluid: air
- Operating pressure: -100kPa to 1.0MPa
- Effective area (Cv): 7mm 2 (0.38)
- Ambient and fluid temperature: -5° to 60°C (no freezing)
- Port size (nominal size): 1/8 (6A)
- North American threads-NPT
Options in:
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
