EVZM400, 5 Port Mechanical Valve, Metal Seal, European
The VZM series is a 5 port mechanical valve. It is compact in design with a large flow capacity (VZM400 Cv 0.55, VZM500 Cv 0.6). The VZM is available in a metal or rubber spool style, with a variety of actuator choices and optional external pilot.
- Fluid: air, inert gas
- Operating pressure: 0.15 to 1.0MPa
- Ambient and fluid temp: -5° to 60°C (no freezing)
- Effective area (Cv): 0.55
- Thread: G(PF)
- Port size: main valve 1/8, pilot valve (EXH) M5x0.8
Options in:
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
