Do you really want to delete this item(s) from your shopping cart?
Sign In Or Register
Can't Find It?
Our customer service team can help you find almost anything. Sign in to contact them.
Sign In Or Register
What Are Quotes?
Some items are special order for clients, and these items require a price quote. Also, if you are buying in bulk you can ask for a quote and we might be able to offer an additional discount off our already low prices.
Sign in to use this feature.
Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.
Upgrade to a corporate account for advanced options and personal service.
Sign In Or Register
Saved Carts?
This feature allows you to save a shopping list for later, or re-order common bundles of products. You must be signed in.
Get Your Best Price
New to BDI? Welcome! Please register to receive your best pricing and save time ordering.
Attention
BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.
Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.
All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.
All orders include a $5 ground shipping charge.
To purchase with your BDI account, please click Cancel.
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.
Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.
Or click below to download another browser
You have reached the maximum number of items you can compare (10).
Series CS2Y double acting, single rod, smooth option, air cylinder. Smooth option is perfect for low pressure or low speed applications. Aluminum die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50% (basic 125mm bore, 100mm stroke). This series is available in bore sizes 125mm, 140mm and 160mm with maximum strokes up to 1600mm (depending on the mounting configuration). Air cushions are standard on both ends. Other options include auto switches, rod boots, and Rc, NPT or G thread types.
Double acting, single rod, smooth air cylinder
Bore size (mm): 125, 140, 160
Applicable port threads: Rc, NPT, G
Optional rod boots
Auto switch capable
Options in:
Gray
are not compatible with other selected option value.
Red
conflict with another selected option value.
Amber
are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
Model does not exist, please email [email protected] with the complete part number, CAD file format and version required.