C85W-XB7, ISO 6432 Cylinder, Double Acting, Double Rod, Low Temp
The C85W-XB7 series low temperature, single rod, double acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm.
- Double acting, double rod, low temperature
crimped cylinder - Conforms to ISO standard 6432
- Bore sizes (mm): 20, 25
- Standard strokes up to 300mm
- Low ambient temperature: -40° ~ +70°C
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
