Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
15523
7003CDB/GNP5
Description
7003CDB/GNP5 ANGULAR CONT BALL BRG ; 17MMX35MMX20MM
Part # 7003CDB/GNP5
BDI # 1210115
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7216BL1BG
Description
7216BL1BG ANGULAR CONTACT BALL BRG ; 80MM ID 140MM OD 26MM W
Part # 7216BL1BG
BDI # 21586299
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
4T-HH221410
Description
HH221410 TAPERED RLR BRG CUP ; SGL 7.5"X1.8125" STL
Part # HH221410
BDI # 17147503
Features
Component:
Cup
Width - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Heavy Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.813
Basic Number:
HH221410
NU315EAT2XC3
Description
NU315EAT2XC3 CYL RLR BRG ; 75MMX160MMX37MM
Part # NU315EAT2XC3
BDI # 1227192
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453838
Number of Rows of Rollers:
Single Row