Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 783

Next

Compare
QJ 313 MA

COMPARE

QJ 313 MA

Description
QJ 313 MA ANG CONTACT BALL BRG ; 65MM IDX140MM ODX33MM WIDE

SKF

Part # QJ 313 MA

BDI # 1418746

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257352
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NA 4828

COMPARE

NA 4828

Description
NA 4828 NEEDLE ROLLER BEARING

SKF

Part # NA 4828

BDI # 1416183

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.89
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
3307 ATN9

COMPARE

3307 ATN9

Description
3307 ATN9 ANG CONTACT BALL BEARING ; 35MMX80MMX34.9MM DBL ROW

SKF

Part # 3307 ATN9

BDI # 1420391

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3211 A-2RS1/MT33

COMPARE

3211 A-2RS1/MT33

Description
3211 A-2RS1/MT33 ANG CONTACT BALL BRG ; DOUBLE ROW

SKF

Part # 3211 A-2RS1/MT33

BDI # 1417141

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | MT33-Lithium Soap Thickener Grease
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NJ 2308 ECJ/C3

COMPARE

NJ 2308 ECJ/C3

Description
NJ 2308 ECJ/C3 CYLINDRICAL RLR BRG

SKF

Part # NJ 2308 ECJ/C3

BDI # 1421537

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455089
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY