37FN3002A01SP
Description
37FN3002A01SP EXTERNAL FAN ; PLASTIC 9.00 OD 1.155 ID
Part # 37FN3002A01SP
BDI # 21433082
PEWWE3-18-182T
Description
PEWWE3-18-182T SEVERE DUTY MOTOR ; 208-230/460V 4A 3HP 1800RPM
Part # PEWWE3-18-182T
BDI # 998609
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
F2 Mount
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000/3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 1/2HP
Mounting Method:
C-Face | Foot Mounted
NATE1-18-56CB
Description
NATE1-18-56CB GENERAL PURPOSE AC MOTOR ; 208-230/460V 1800RPM 1HP 56C
Part # NATE1-18-56CB
BDI # 21525869
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.4
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4 | 1HP
Mounting Method:
C-Face | Foot Mounted