12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
Features
Series:
R
Track Width - Millimeter:
0
Length - Feet:
10
Track Width - Inch:
0
Height - Millimeter:
17.018
Height - Inch:
0.67
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Price is per Foot | General Purpose | 14 Gauge
Product Name:
Side Guide
VG-SST-2.25-10
Description
VG-SST-2.25-10 CONVEYOR GUIDE RAIL ; SS TEE 10FT/BOX
Part # VG-SST-2.25-10
BDI # 337796
Features
Series:
T-2.25
Track Width - Millimeter:
57.15
Length - Feet:
10
Track Width - Inch:
2.25
Height - Millimeter:
21.082
Height - Inch:
0.83
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Price is per Foot | Tee Type | 14 Gauge
Product Name:
Belt or Chain Guide | Wear Strip
16CH2266
Description
16CH2266 BEARING HANGER ; 226 SERIES 17" LEN 5" WIDTH
Part # 16CH2266
BDI # 615893
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
10.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
269.875
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
16 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
17
12CH2265
Description
12CH2265 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2265
BDI # 614929
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13