50B20
Description
50B20 ROLLER CHAIN SPROCKET ; 5/8" P 20T 3/4" MIN PLAIN BORE
Part # 50B20
BDI # 621959
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Global Part Number GPN:
36247
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
RS60-SS-1-OL
Description
RS60-SS-1-OL CHAIN OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED
Part # 60SSOL
BDI # 904384
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Global Part Number GPN:
602501
FF-1015-2
Description
FF-1015-2 PLAIN BEARING ; 0.753"X1.003"X3/4"X1-1/8"X1/8"
Part # 102119
BDI # 522229
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490944
SPB16OPN
Description
SPB-16-OPN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # SPB16OPN
BDI # 854016
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable