4 HRB HUB OMEGA 7300270
Description
4 HRB HUB OMEGA 7300270 ; 7300270 NON RETURNABLE
Part # 4 HRB HUB OMEGA 7300270
BDI # 18140402
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
40 HRB HUB STL OMEGA 7300670 7300670
Description
40 HRB HUB STL OMEGA 7300670 7300670 ; 7300670 NON RETURNABLE
Part # 40 HRB HUB STL OMEGA 7300670 7300670
BDI # 18140421
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
RAPTOR 30HTL-2012
Description
RAPTOR 30HTL-2012 COUPLING HUB ; ELASTOMERIC COUPLING 4.01" HUB DIA SHAFT
Part # RAPTOR 30HTL-2012
BDI # 20492699
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter:
101.854
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
5 HQD HUB OMEGA 7300865
Description
5 HQD HUB OMEGA 7300865 ; 7300865 NON RETURNABLE
Part # 5 HQD HUB OMEGA 7300865
BDI # 18141160
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Chain Coupling