Page 1 of 19

Next

Compare
C2050 RIV 10FT

COMPARE

C2050 RIV 10FT

Description
C2050 RIV 10FT CONVEYING CHAIN ; C2050 1-1/4" PITCH RIVETED 10FT/BOX

TSUBAKI

Part # C2050RB

BDI # 903691

Features

Roller Width - Inch: 0.375
Chain Pitch - Inch: 1.25
Chain Size: C2050
Component: Chain
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Double Pitch Conveyor
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
$ 7.92 / Foot QTY
50-3 C/P C/L

COMPARE

50-3 C/P C/L

Description
50-3 C/P C/L COTTERED CONNECTING LINK ; 50-3 ANSI 0.625" CHAIN PITCH 3 STRAND

TSUBAKI

Part # 50-3CL

BDI # 21462834

Features

Roller Width - Inch: 0.375
Chain Pitch - Inch: 0.625
Chain Size: 50-3
Component: Connecting Link
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Global Part Number GPN: 602402
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
$ 7.96 / each QTY
50 COT 10FT

COMPARE

50 COT 10FT

Description
50 COT 10FT ROLLER CHAIN ; 5/8" PITCH 10FT/BOX

TSUBAKI

Part # 50CB

BDI # 903434

Features

Roller Width - Inch: 0.375
Chain Pitch - Inch: 0.625
Chain Size: 50
Component: Chain
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
$ 278.27 / Foot QTY
CFH 1/2 SB

COMPARE

CFH 1/2 SB

Description
CFH 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020512000

BDI # 1402473

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22517

Price Inventory : In stock
$ 21.59 / each QTY
RS50 C/L SC TYPE

COMPARE

RS50 C/L SC TYPE

Description
RS50 C/L SC TYPE CHAIN CONNECTING LINK

TSUBAKI

Part # 50CL

BDI # 1405755

Features

Roller Width - Inch: 0.375
Chain Pitch - Inch: 0.625
Chain Size: 50
Component: Connecting Link
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
$ 2.16 / each QTY