https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-2SL-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MTl8aW1hZ2UvanBlZ3xhREZpTDJnM1l5OHhNRFV4TnpjNE9UUXdPVE14TUM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY4eVUweGZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDI5YTUyMTk5ZTljODljZmM4NDVkNjg1Nzg5M2Y2ZTZjYzBlZGE5NTMwNTU4ZGE1YmM0Y2YxNzBlZmZlYTE0NWI
https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-2SL-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MTl8aW1hZ2UvanBlZ3xhREZpTDJnM1l5OHhNRFV4TnpjNE9UUXdPVE14TUM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY4eVUweGZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDI5YTUyMTk5ZTljODljZmM4NDVkNjg1Nzg5M2Y2ZTZjYzBlZGE5NTMwNTU4ZGE1YmM0Y2YxNzBlZmZlYTE0NWI
INA
INA
7006-B-XL-2RS-TVP-UL
INA INA
Description
7006-B-XL-2RS-TVP-UL BALL BRNG ; ANGULAR CONTACT SINGLE ROW
Angular Contact Ball Bearing; 30MM BORE; 55MM Outside Diameter; 13MM Width; 2 Seals; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Extra Light Preload; Universal Mount
Part #
7006-B-XL-2RS-TVP-UL
BDI #
24318582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7006-B-XL-2RS-TVP-UL/p/24318582
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.112
EAN
4012802118391
Product Group - BDI
B00308
Enclosure
2 Seals
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Preload
Extra Light
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
Contact Seal | With Axial Clearance
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.247
Long Description
Angular Contact Ball Bearing; 30MM BORE; 55MM Outside Diameter; 13MM Width; 2 Seals; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Extra Light Preload; Universal Mount
Width
0.512 Inch | 13 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

