https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDl8aW1hZ2UvanBlZ3xhRGRpTDJnMk9DOHhNRGMyT1RJNU5UTXhNRGczT0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8YWFkZDA0ZWMwYmY2OGNjMjg1YTRlMjNmNzQ5ZGY1MDlkNmQ4NjM1MTcyMzE3MmViNjRkNTUyODlmNjI3ZmM0Zg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDl8aW1hZ2UvanBlZ3xhRGRpTDJnMk9DOHhNRGMyT1RJNU5UTXhNRGczT0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8YWFkZDA0ZWMwYmY2OGNjMjg1YTRlMjNmNzQ5ZGY1MDlkNmQ4NjM1MTcyMzE3MmViNjRkNTUyODlmNjI3ZmM0Zg
SKF
SKF
7326 BGAM
SKF SKF
Description
7326 BGAM ANG CONTACT BALL BRG
Precision Ball Bearing; 130MM Bore; 280MM Outside Diameter; 116MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree Contact Angle; Brass Cage Material
Part #
7326 BGAM
BDI #
22782700
Details
8564.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7326-BGAM/p/22782700
Your Price
$ 8,564.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
16.67
EAN
7316571513393
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Machined Window Type Cage
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7326 BGAM
Weight / LBS
38.052
Long Description
Precision Ball Bearing; 130MM Bore; 280MM Outside Diameter; 116MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree Contact Angle; Brass Cage Material
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Width
4.567 Inch | 116 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

