https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NYL-SPH-OD-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHRTJMMmd4TVM4eE1EYzJOVGs1TlRNM05qWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeGZVMUJJWDA5RVgxZEpYek13TUhnek1EQXVhbkJufDMwN2Y2MmE1YWU1NDkxNGJmYzYzMWIyZjgxYmEzMmM4MjdhNjQ2YjRkYTlkYTIyYjg4M2MzNDM1MWEyYTk4NTM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NYL-SPH-OD-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHRTJMMmd4TVM4eE1EYzJOVGs1TlRNM05qWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeGZVMUJJWDA5RVgxZEpYek13TUhnek1EQXVhbkJufDMwN2Y2MmE1YWU1NDkxNGJmYzYzMWIyZjgxYmEzMmM4MjdhNjQ2YjRkYTlkYTIyYjg4M2MzNDM1MWEyYTk4NTM
NTN
NTN
206GGBN
NTN NTN
Description
206GGBN SINGLE ROW BALL BEARING
Single Row Ball Bearing; 1.126" Bore; 2.441" Outside Diameter; 0.945" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Part #
206GGBN
BDI #
1197721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/206GGBN/p/1197721
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
4547359517415
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Polyamide
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Spherical Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Single Row Ball Bearing; 1.126" Bore; 2.441" Outside Diameter; 0.945" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Bore
1.126 Inch | 28.6 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

