https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-SM-OPN-PL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NDB8aW1hZ2UvanBlZ3xhRE0wTDJoaU5DOHhNRFV4TXpneU16YzVNekU0TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTk5YMDlRVGw5UVRGOVNURjh6TURCNE16QXdMbXB3Wnd8ZjIwMjAyMTcxMDkwZmU5YThiNGY3MDQ2OGFmMDVmOTUzMmIxMWViMzhhMzY2NTljZWQzNDRjOTdjOTU3OGYyZA
https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-SM-OPN-PL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NDB8aW1hZ2UvanBlZ3xhRE0wTDJoaU5DOHhNRFV4TXpneU16YzVNekU0TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTk5YMDlRVGw5UVRGOVNURjh6TURCNE16QXdMbXB3Wnd8ZjIwMjAyMTcxMDkwZmU5YThiNGY3MDQ2OGFmMDVmOTUzMmIxMWViMzhhMzY2NTljZWQzNDRjOTdjOTU3OGYyZA
FAG
FAG
222SM115-TVPA
FAG FAG
Description
222SM115-TVPA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 115MM Straight Bore; 230MM Outside Diameter; 104MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Part #
222SM115-TVPA
BDI #
1139665
Details
7360.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/222SM115-TVPA/p/1139665
Your Price
$ 7,360.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
14.845
EAN
4012801478816
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Split Bearing
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
32.72762
Long Description
Spherical Roller Bearing; 115MM Straight Bore; 230MM Outside Diameter; 104MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Width
4.094 Inch | 104 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Bore
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

