

TIMKEN
TIMKEN
32038XDF-90KA7
TIMKEN TIMKEN
Description
32038XDF-90KA7 TAPERED ROLLER BEARING ; NON-RETURNABLE METRIC 2TS ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32038XDF; 190MM Bore; 290MM Outside Diameter; 128MM Width; Single Row
Part #
32038XDF-90KA7
BDI #
21965393
Details
10249.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32038XDF-90KA7/p/21965393
Your Price
$ 10,249.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893365855
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32038XDF
Assembly Number
90KA7
Assembly Components
X32038X (1) | Y32036X (1) | K162211 (1) | 32038XM-90KM1 (2)
End Play
0.015
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
66.54
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32038XDF; 190MM Bore; 290MM Outside Diameter; 128MM Width; Single Row
Assembly Width
5.039 Inch | 128 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Bore
7.48 Inch | 190 Millimeter