Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02908 https://www.bdiexpress.com/medias/INDLPSLUBXXX-ASZ-COPPER-JAR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NjR8aW1hZ2UvanBlZ3xhREF3TDJoak1TOHhNRGN4TVRJNE5EQTRPRGcyTWk5SlRrUk1VRk5NVlVKWVdGaGZRVk5hWDBOUFVGQkZVbDlLUVZKZk16QXdlRE13TUM1cWNHY3w5YTU3MWE4OWY0Y2FjYmQ1MzM0ZjYyMDliMmJmZTExMDQwNGMxZjliOWMxMWIzNmNkZTJiOWU1ZmUyZTQ1MjYz
600150 Anti-Seize 

LPS LPS

02908

Description

02908 COPPER ANTI-SEIZE ; 8OZ

Anti-Seize Compound; Copper Grade; Jar; Paste; Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem; Brown; 0.5 Lb

Part #

428-C02908

BDI #
600150

Details

80.29 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 80.29 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
3.63
EAN
0078827029085
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Jar
Texture
Paste
Application
Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem
Manufacturer's Description
Copper Anti-Seize
Color
Brown
Container Size value And um
0.5 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
221 Deg C TCC
Odor
Petroleum
Conformance to Certificate
MIL-PRF-907E
Other Features
Brushes Easily
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02908
Weight / LBS
0.667
Long Description
Anti-Seize Compound; Copper Grade; Jar; Paste; Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem; Brown; 0.5 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh