Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SYN GR-132 120LB QTR DRUM ; L0336-039 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0336-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NjR8aW1hZ2UvanBlZ3xhREJpTDJnelppOHhNREU0TVRReU9Ea3pOamN6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TXpaZk1ETTVYek13TUhnek1EQXVhbkJufDBmN2QxOTc1MDI0MjcyMjFlNDk0OGNmNTliYWU5OWI2ODRlOWU1OGJiZWQ4ODgxNjY3MWY2Mjg1NmM4YjU4YTg
18229223 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

SYN GR-132 120LB QTR DRUM ; L0336-039

Description

L0336-039 SYN GR-132 GREASE 115LB ; QUARTER DRUM

Lithium Complex Grease; Bearing; Drum; Semi Solid; Medium to Very High Speed Antifriction Bearing; Light Beige; 115 Lb

Part #

L0336-039

BDI #
18229223

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3056.68 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,056.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
58.437
EAN
0089215433605
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
Medium to Very High Speed Antifriction Bearing
Manufacturer's Description
Syn GR-132 Outstanding - 100 Percentage Synthetic Grease for High Speed Bearing and Portable Tool
Color
Light Beige
Container Size value And um
115 Lb
Degree of Flashpoint value And um
196 Deg C COC
Odor
Mild
NLGI Grade
2
Other Features
Smooth
Net Weight
1840 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0336-039
Weight / LBS
129
Long Description
Lithium Complex Grease; Bearing; Drum; Semi Solid; Medium to Very High Speed Antifriction Bearing; Light Beige; 115 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh