

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN GR-132 120LB QTR DRUM ; L0336-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0336-039 SYN GR-132 GREASE 115LB ; QUARTER DRUM
Lithium Complex Grease; Bearing; Drum; Semi Solid; Medium to Very High Speed Antifriction Bearing; Light Beige; 115 Lb
Part #
L0336-039
BDI #
18229223

Details
3027.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/SYN-GR-132-120LB-QTR-DRUM-;-L0336-039/p/18229223
Your Price
$ 3,027.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
58.437
EAN
0089215433605
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
Medium to Very High Speed Antifriction Bearing
Manufacturer's Description
Syn GR-132 Outstanding - 100 Percentage Synthetic Grease for High Speed Bearing and Portable Tool
Color
Light Beige
Container Size value And um
115 Lb
Degree of Flashpoint value And um
196 Deg C COC
Odor
Mild
NLGI Grade
2
Other Features
Smooth
Net Weight
1840 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0336-039
Weight / LBS
129
Long Description
Lithium Complex Grease; Bearing; Drum; Semi Solid; Medium to Very High Speed Antifriction Bearing; Light Beige; 115 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh