https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-427-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5MnxpbWFnZS9qcGVnfGFERTRMMmcyT1M4eE1EYzJPVEk0TkRZNU5EQTBOaTlKVGtSTlQwSk1WVUpZV0ZoZlUxQmZOREkzWDFCTVh6TXdNSGd6TURBdWFuQm58ZmI1YzdkMWQzZGE0ZWM3YmIwMTc3YjNmYmQ5NWQxYmE5MzQyOTIwYmI3MTkzODgxMTcwNGIzNzdjMGJmMWQwYw
https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-427-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5MnxpbWFnZS9qcGVnfGFERTRMMmcyT1M4eE1EYzJPVEk0TkRZNU5EQTBOaTlKVGtSTlQwSk1WVUpZV0ZoZlUxQmZOREkzWDFCTVh6TXdNSGd6TURBdWFuQm58ZmI1YzdkMWQzZGE0ZWM3YmIwMTc3YjNmYmQ5NWQxYmE5MzQyOTIwYmI3MTkzODgxMTcwNGIzNzdjMGJmMWQwYw
MOBIL OIL
MOBIL OIL
MOBIL RARUS 427 20L NR. 104848
MOBIL OIL MOBIL OIL
描述
MOBIL OIL MOBIL RARUS 427 20L NR. 104848
Air Compressor Lubricant; Air Compressor; Pail; Liquid; Screw Compressor | Vane Compressor | Axial and Centrifugal Compressor | Gear and Bearing; Brown; 20 L
制造商部件号
MOBIL RARUS 427 20L NR. 104848
BDI部件号
15050883
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/MOBIL-RARUS-427-20L-NR-104848/p/15050883
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 捷克 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
Specialty Lubricant
典型用途
Air Compressor
容器类型
Pail
形态
Liquid
应用
Screw Compressor | Vane Compressor | Axial and Centrifugal Compressor | Gear and Bearing
品名
Mobil Rarus
制造商描述
Mobil Rarus Air Compressor Lubricants
颜色
Brown
容器规格(数值及单位)
20 L
闪点(数值及单位)
Above 205 Deg C
气味
Characteristic
其它特点
ISO 427
净重
20 L
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Air Compressor
详细描述
Air Compressor Lubricant; Air Compressor; Pail; Liquid; Screw Compressor | Vane Compressor | Axial and Centrifugal Compressor | Gear and Bearing; Brown; 20 L

