https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-634-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxOTV8aW1hZ2UvanBlZ3xhRGsyTDJneU1DODVPRFE0T0Rrek5UQTFOVFkyTDBsT1JFMVBRa3hWUWxoWVdGOVRVRjgyTXpSZlVFeGZNekF3ZURNd01DNXFjR2N8OGZlNjk0NjJhMGI0ZWYwNGVmNWQyNWYwNWU4YWQ5NmU3YjUwMjNmMTUxNmZmNDNiZjZkNmFmMjYxNzcyODczMg
https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-634-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxOTV8aW1hZ2UvanBlZ3xhRGsyTDJneU1DODVPRFE0T0Rrek5UQTFOVFkyTDBsT1JFMVBRa3hWUWxoWVdGOVRVRjgyTXpSZlVFeGZNekF3ZURNd01DNXFjR2N8OGZlNjk0NjJhMGI0ZWYwNGVmNWQyNWYwNWU4YWQ5NmU3YjUwMjNmMTUxNmZmNDNiZjZkNmFmMjYxNzcyODczMg
MOBIL OIL
MOBIL OIL
MOBILGEAR 634 20L
MOBIL OIL MOBIL OIL
描述
MOBIL OIL MOBILGEAR 634 20L
Gear Lubricant; Gear | Bearing; Pail; Liquid; Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive; Dark Brown; 20 L
制造商部件号
MOBILGEAR 634 20L
BDI部件号
15065222
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/MOBILGEAR-634-20L/p/15065222
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
Specialty Lubricant
典型用途
Gear | Bearing
容器类型
Pail
形态
Liquid
应用
Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive
品名
Mobil SHC
制造商描述
Mobil Shc Exceptional Performance Gear And Bearing Oils
颜色
Dark Brown
容器规格(数值及单位)
20 L
闪点(数值及单位)
Above 210 Deg C
气味
Characteristic
其它特点
ISO 634 | High Performance
净重
20 L
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Gear
详细描述
Gear Lubricant; Gear | Bearing; Pail; Liquid; Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive; Dark Brown; 20 L

