Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5408 HD 50ML IDH 1158514 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055225-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzV8aW1hZ2UvanBlZ3xhR0U0TDJnNU1pOHhNRFUxT1RNNU1EVXhOVEl6TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRJeU5WOHpNREI0TXpBd0xtcHdad3wxNWVmOGJlYzFlODJlYzJkNWY4ZjIxN2U3Yzc2YzRjM2YwMmIwZjFjN2FhYzY3ZTVkZjdjYjI2ZTY3OTNmZGMw
1055225 Anaerobics 

LOCTITE LOCTITE

5408 HD 50ML IDH 1158514

Description

5408 HD 50ML IDH 1158514 SEALANT ; WATER JACKET

Thread Sealant; Low Strength; Tube; 50 Ml; Gel; Head Bolt | Water Pump Bolt | Thermostat Housing | Intake Manifold Bolt | Temperature Sensor

Part #

1158514

BDI #
1055225

Details

81.09 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 81.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.05
EAN
0079340432093
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Low Strength
Container Type
Tube
Texture
Gel
Application
Head Bolt | Water Pump Bolt | Thermostat Housing | Intake Manifold Bolt | Temperature Sensor
Manufacturer's Description
Loctite Head Bolt and Water Jacket Sealant
Color
Gray
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
80 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.09 Percentage
Other Features
Medium Viscosity | Viscosity 350000 to 950000 cP | Temperature Range -54 to 149 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
1158514
Weight / LBS
0.117
Long Description
Thread Sealant; Low Strength; Tube; 50 Ml; Gel; Head Bolt | Water Pump Bolt | Thermostat Housing | Intake Manifold Bolt | Temperature Sensor

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh