LOCTITE
LOCTITE
GRD HVV THREAD SEALANT 250ML IDH 234479
LOCTITE LOCTITE
Description
GRD HVV THREAD SEALANT 250ML IDH 234479 ; 57141 SEALNT 571 GRD HVV 250ML
Thread Sealant; Medium Strength; Bottle; 250 Ml; Liquid; Tapered Thread and Fitting
Part #
234479
BDI #
1056072
Details
431.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/GRD-HVV-THREAD-SEALANT-250ML-IDH-234479/p/1056072
Your Price
$ 431.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.34
EAN
0079340571419
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Medium Strength
Container Type
Bottle
Texture
Liquid
Application
Tapered Thread and Fitting
Tradename
571
Manufacturer's Description
Loctite 571 Thread Sealant
Color
Brown
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
1.64 Percentage | 15.64 g/l
Conformance to Certificate
ASTM D-5363 | MIL-S-22473E
Other Features
Medium Viscosity | Viscosity 2000 cP | Temperature Range -65 To 300 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
57141
Weight / LBS
0.754
Long Description
Thread Sealant; Medium Strength; Bottle; 250 Ml; Liquid; Tapered Thread and Fitting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh