24481900
电力传动
TIMKEN LOVEJOY
TIMKEN LOVEJOY
BHN-56 24-B H L=5.00
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY BHN-56 24-B H L=5.00
Pump Mounting Bracket; 5" Face to Face Length; Horizontal Type; 6.81" Outer Diameter; For Lovejoy NEMA C-Face 56C to 145TC Motors and 2 and 4 Bolt SAE B Pumps
制造商部件号
BHN-56 24-B H L=5.00
BDI部件号
24481900
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/BHN-56-24-B-H-L=5-00/p/24481900
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0845271051395
重量 / Kilogram
1.32
Product Group - BDI
F02272
名称
Bracket
关键字串
Pump
产品明细
Pump Mounting Bracket
产品规格
5" Face to Face Length; Horizontal Type; 6.81" Outer Diameter
详细描述
Pump Mounting Bracket; 5" Face to Face Length; Horizontal Type; 6.81" Outer Diameter; For Lovejoy NEMA C-Face 56C to 145TC Motors and 2 and 4 Bolt SAE B Pumps

