

CONTINENTAL
CONTINENTAL
20836437
CONTINENTAL CONTINENTAL
Description
2INX100FT PURPLE SNAKE PLUS RED 232 HOSE ; POR BEVERAGE SBR L/C
Hose; Sanitary Food Grade; 2" Inside Diameter; 2-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 232 PSI - 16 Bar Operating Pressure
Part #
20836437
BDI #
22107243
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20836437/p/22107243
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.671
EAN
0037256566721
Product Group - BDI
F02192
Type of Hose
Sanitary Food Grade
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-22 To 203 Deg F
Operating Pressure
232 PSI | 16 Bar
Typical Use
Breweries | Winepresses | Bottlers | Brewing | Beverage and Spirits Industry | Flexibility
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Sanitary Food Grade
Manufacturer URL
https://www.continental.com
Weight / LBS
148
Long Description
Hose; Sanitary Food Grade; 2" Inside Diameter; 2-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 232 PSI - 16 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh