https://www.bdiexpress.com/medias/INDUSTSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTl8aW1hZ2UvanBlZ3xhRFF4TDJoak1pOHhNRFUwT0RFek5EQTRORFl6T0M5SlRrUlZVMVJUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fDNjYTI5M2I0MTU0OWQ3NmJhYTZlN2ZlMjc1YzdmMjIxZjQzZDUxMDQ3MGM2YWNlOTc3MTQ4N2Y1NTFlOTdiYzQ
https://www.bdiexpress.com/medias/INDUSTSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTl8aW1hZ2UvanBlZ3xhRFF4TDJoak1pOHhNRFUwT0RFek5EQTRORFl6T0M5SlRrUlZVMVJUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fDNjYTI5M2I0MTU0OWQ3NmJhYTZlN2ZlMjc1YzdmMjIxZjQzZDUxMDQ3MGM2YWNlOTc3MTQ4N2Y1NTFlOTdiYzQ
TSUBAKI
TSUBAKI
50BB15H
TSUBAKI TSUBAKI
Description
50BB15H BALL BEARING IDLER SPROCKET ; 50 ANSI 15 TEETH 0.638" ID X 3.32" OD
Idler Chain Sprocket; 0.638" Bore; 50 Chain Size; 15 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
50BB15H
BDI #
920424
Details
100.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/50BB15H/p/920424
Your Price
$ 100.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.34
EAN
0097039905314
Product Group - BDI
M02342
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
15
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.75
Long Description
Idler Chain Sprocket; 0.638" Bore; 50 Chain Size; 15 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0.638 Inch | 16.205 Millimeter
Outside Diameter
3.315 Inch | 84.201 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

