

SKF
SKF
TSN 522 S
SKF SKF
Description
TSN 522 S BEARING HOUSING V-RING SEAL ; 55MM BORE ALUMINUM
Lip Seal; 95MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_S Seal Design Code
Part #
TSN 522 S
BDI #
1416143
Details
362.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/TSN-522-S/p/1416143
Your Price
$ 362.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.638
EAN
7316570718515
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Product Specification
95MM Shaft Dia; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_S Seal Design Code
Long Description
Lip Seal; 95MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_S Seal Design Code