JPL1406T
Description
JPL1406T PUMP AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182JP 3628L OPEN F1
Part # JPL1406T
BDI # 129182
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
CJL1309A
Description
CJL1309A JET PUMP MOTOR ; 1HP 3450RPM 1PH 60HZ 56J 3428L OPEN F1
Part # CJL1309A
BDI # 126041
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
PL3515M
Description
PL3515M PRESSURE WASHER MOTOR ; 2HP 3450RPM 1PH 60HZ 56 3524LC TEFC F1
Part # PL3515M
BDI # 130361
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
AFL3525A
Description
AFL3525A AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56 3528L TEAO F1
Part # AFL3525A
BDI # 125117
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.68
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
AFL3520A
Description
AFL3520A AC MOTOR ; .75HP 3450RPM 1PH 60HZ 56Z 3420L TEAO F1
Part # AFL3520A
BDI # 125112
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.59
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted