VL3515T
Description
VL3515T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 145TC 3535L TEFC F1
Part # VL3515T
BDI # 131073
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VL3605
Description
VL3605 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 184C 3628L TEFC F1
Part # VL3605
BDI # 131074
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.68
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VL3605T
Description
VL3605T GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 182TC 3628L TEFC F1
Part # VL3605T
BDI # 131075
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VL1322T
Description
VL1322T GENERAL PURPOSE AC MOTOR ; 2HP 1735RPM 1PH 60HZ 145TC 3538LC OPEN F
Part # VL1322T
BDI # 131042
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VL1317A
Description
VL1317A JET PUMP MOTOR ; 2HP 3450RPM 1PH 60HZ 56C 3528L OPEN F1
Part # VL1317A
BDI # 131037
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Jet Pump
Mounting Method:
C-Face