5KCR48WN0566Y
Description
5KCR48WN0566Y GP AC MOTOR ; 11/2HP 1725 TEFC 56H 1PH 115/208230V
Part # C659
BDI # 17090105
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Rigid
116485.00
Description
116485.00 GENERAL PURPOSE MOTOR ; 1/3HP 1725RPM 56 TEFC /V 1PH
Part # 11648500
BDI # 20181960
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4/3.4-3.2 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
121622
Description
121622.00 ; POR .11/2H1740R145TFCV CT40C1CCZ145K17
Part # 121622.00
BDI # 20180783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.8/7.8-7.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Overload Protection
Mounting Method:
Foot Mounted
LM24622
Description
LM24622 GENERAL PURPOSE AC MOTOR ; 1 1/2HP 1800RPM 56C TEFC 115/208-230
Part # LM24622
BDI # 559091
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.82
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/8.2-7.6 Ampere | 4 Poles
Mounting Method:
C-Face