6226 MA/C3B20
Description
6226 MA/C3B20 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6226 MA/C3B20
BDI # 1259079
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Centered Outer Ring | B20 Reduced Width Tolerance
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6326 M/C3
Description
6326 M/C3 DEEP GROOVE BALL BRG ; 130MM BORE 280MM OD 58MM WD SR OPEN
Part # 6326 M/C3
BDI # 1418485
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2659
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6226
Description
6226 DEEP GROOVE BALL BEARING ; 130MM BOREX230MM ODX40MM W 1-ROW
Part # 6226
BDI # 1412482
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4897
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6026ZZ
Description
6026ZZ DEEP GROOVE BALL BEARING ; 130MM ID 200MM OD 33MM W DBL SHIELDED
Part # 6026ZZ
BDI # 1186296
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7226 BCBM
Description
7226 BCBM ANG CONTACT BALL BRG ; 130MM BORE 230MM OD 40MM WD
Part # 7226 BCBM
BDI # 1422021
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257650
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)