Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Screwdriver Slot
KR72LLD0H/LP03
Description
KR72LLD0H/LP03 CAM FOLLOWER BRG ; 72MM OD 30.5MM ROLLER W
Part # KR72LLD0H/LP03
BDI # 1221696
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Without Oil Hole
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
1.181
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | Screwdriver Slot