Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.394
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
6
Global Part Number GPN:
491250
AM-710-10
Description
AM-710-10 PLAIN BEARING ; 7MMX10MMX10MM PWDR MTL BRNZ
Part # 601074
BDI # 525751
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.276
Nominal Outside Diameter - Inch:
0.394
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.394
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
7
Length Thru Bore - Inch:
0.394
Global Part Number GPN:
488790
HK0608-C
Description
HK0608-C DRAWN CUP NDL RLR BRG ; 6MM BORE 10MM OD 8MM WID
Part # HK0608-C
BDI # 18312602
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
373745
Self Aligning:
No
623ZZ
Description
623ZZ DEEP GROOVE BALL BEARING ; 3MM BORE 10MM OD 4MM W 1-ROW
Part # 623ZZ
BDI # 1412937
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5191
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HK0609
Description
HK0609 DRAWN CUP NDL RLR BRG ; 6MM BORE 10MM OD 9MM WID
Part # HK0609
BDI # 1180757
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591421
Self Aligning:
No