F14MX168S20-F
Description
F14MX168S20-F SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 20MMW BORE F BUSHING
Part # F14MX168S20-F
BDI # 21976094
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
29.472
Mounting Method:
Bushed
Belt Width - Millimeter:
20
F8MX168S21-SF
Description
F8MX168S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 168T 16.84" PD 21MMW BORED SF BUSH
Part # F8MX168S21-SF
BDI # 21979076
Features
Pitch Diameter - Inch:
0.663
Inch - Metric:
Metric
Outside Diameter - Inch:
0.661
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
16.843
Mounting Method:
Bushed
Belt Width - Millimeter:
21
14MX168S90-6050
Description
14MX168S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 90MMW BORE 6050 BUSH
Part # 14MX168S90-6050
BDI # 21982235
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
29.475
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX168S125-7060
Description
14MX168S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 125MMW BORE 7060BUSH
Part # 14MX168S125-7060
BDI # 21982227
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
29.475
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX168S20-3525
Description
14MX168S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 20MMW BORE3525 BUSH
Part # 14MX168S20-3525
BDI # 21982229
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
29.475
Mounting Method:
Bushed
Belt Width - Millimeter:
20