Page 1 of 748

Next

Compare
60-D6040FS

COMPARE

60-D6040FS

Description
60-D6040FS IDLER ; RTN D 4.5 DRP ST FS

REXNORD

Part # 0629092

BDI # 18141446

Features

Roller Width - Inch: 63
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Sealed
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
36C 5040 FS  (5X39)    A

COMPARE

36C 5040 FS (5X39) A

Description
36C 5040 FS (5X39) A IDLER ; RTN C 4.5 DRP ST FS

REXNORD

Part # 0629010

BDI # 18140258

Features

Roller Width - Inch: 39
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Sealed
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
60-GD6312-02

COMPARE

60-GD6312-02

Description
60-GD6312-02 IDL 35 P/A ST EQ F/S ; POR TROUGHING IDLER

REXNORD

Part # 10506497

BDI # 24133991

Features

Roller Width - Inch: 21
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Sealed
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
NS7700-18T 1-7/16IN KWSS

COMPARE

NS7700-18T 1-7/16IN KWSS

Description
NS7700-18T 614-60-4 SPROCKET ; POR 614-60-4 MOLDED SPLIT

REXNORD

Part # 9168160

BDI # 18145638

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.759
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.78
Other Features: With Set Screw
Pitch Diameter - Millimeter: 146.279
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
48-GC5040-02

COMPARE

48-GC5040-02

Description
48-GC5040-02 RTN C 4.5 DRP ST FS IDLER

REXNORD

Part # 0629018

BDI # 18141041

Features

Roller Width - Inch: 51
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Sealed
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY