33-2122Z156
Description
33-2122Z156 DC MOTOR ; .33HP 3000RPM DC 56C 3320P TENV F1 N
Part # 33-2122Z156
BDI # 20106196
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6536-3115
Description
34-6536-3115 DC MOTOR ; .33HP 1750RPM DC 56Z 3413D OPEN F1 N
Part # 34-6536-3115
BDI # 20107779
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6346Z216G1
Description
34-6346Z216G1 DC MOTOR ; .33HP 3450RPM DC 56 3416P TENV F1 N
Part # 34-6346Z216G1
BDI # 20107617
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7095-4630G1
Description
34-7095-4630G1 DC MOTOR ; .33HP 1750RPM DC D80D 3420P XPFC F1 N
Part # 34-7095-4630G1
BDI # 20108346
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
17.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
80.01
Mounting Method:
Rigid | F1 Face
34-7104Z737
Description
34-7104Z737 DC MOTOR ; .33HP 3450RPM DC 56H 3413D OPEN F1 N
Part # 34-7104Z737
BDI # 20108353
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face