Page 1 of 17

Next

Compare
802 MORFLEX FLANGE 1-3/4 FB

COMPARE

802 MORFLEX FLANGE 1-3/4 FB

Description
802 MORFLEX FLANGE 1-3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC

MORSE INDUSTRIAL

Part # 084418

BDI # 345838

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8

Length Thru Bore - Millimeter: 70.637
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 95.25
Coupling Type: Elastomeric Coupling
Torque: 4668In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HSB 2-1/4IN

COMPARE

RAPTOR 30HSB 2-1/4IN

Description
RAPTOR 30HSB 2-1/4IN COUPLING HUB

DODGE

Part # 015587

BDI # 20492309

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 2-1/4

COMPARE

10S 2-1/4

Description
10S 2-1/4 COUPLING HUB

TB WOODS

Part # 10S214

BDI # 990860

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 2-1/4

COMPARE

11S 2-1/4

Description
11S 2-1/4 COUPLING HUB

TB WOODS

Part # 11S214

BDI # 990861

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
30 HSB X 2.250 STL OMEGA 7300665

COMPARE

30 HSB X 2.250 STL OMEGA 7300665

Description
30 HSB X 2.250 STL OMEGA 7300665 ; HUB

REXNORD

Part # 9650184

BDI # 18139849

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : Available to order
Loading Price
QTY