Page 1 of 5

Next

Compare
OMEGA 70 HCB X 3.875

COMPARE

OMEGA 70 HCB X 3.875

Description
OMEGA 70 HCB X 3.875 COUPLING HUB

REXNORD

Part # 10318150

BDI # 21917996

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 3-7/8IN

COMPARE

RAPTOR 80HCB 3-7/8IN

Description
RAPTOR 80HCB 3-7/8IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015903

BDI # 20492827

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 3-7/8

COMPARE

12S 3-7/8

Description
12S 3-7/8 COUPLING HUB

TB WOODS

Part # 12S378

BDI # 991533

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 3-7/8

COMPARE

14S 3-7/8

Description
14S 3-7/8 COUPLING HUB

TB WOODS

Part # 14S378

BDI # 991554

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 3-7/8

COMPARE

11S 3-7/8

Description
11S 3-7/8 COUPLING HUB

TB WOODS

Part # 11S378

BDI # 982987

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 77.8
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY