ES40 ELEMENT OMEGA
Description
ES40 ELEMENT OMEGA ; 7300110 9-1/2" OD POLYURETHANE
Part # 9648610
BDI # 18143513
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0
Features
Component:
Element
Width - Millimeter:
123.952
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Width - Inch:
4.88
E40 ELEMENT OMEGA 7300040
Description
E40 ELEMENT ; OMEGA 7300040 W/CAP
Part # 9648590
BDI # 18143288
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
RAPTOR ES40M FULL SPACER ELEMENT
Description
RAPTOR ES40M FULL SPACER ELEMENT
Part # 017083
BDI # 20494243
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Split | 70MM Minimum Distance Between Shaft Ends | Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
622Nm
RAPTOR ES40M ARMORED FULL SPACER ELEMENT
Description
RAPTOR ES40M ARMORED FULL SPACER ELEMENT
Part # 017175
BDI # 20494339
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Split | 70MM Minimum Distance Between Shaft Ends | Armored Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
622Nm