Page 1 of 116

Next

Compare
RAPTOR 50HQD-E

COMPARE

RAPTOR 50HQD-E

Description
RAPTOR 50HQD-E COUPLING HUB

DODGE

Part # 015817

BDI # 20492721

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 66.802
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : In stock
Loading Price
QTY
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
PX90 TL 2517

COMPARE

PX90 TL 2517

Description
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB

DODGE

Part # 010605

BDI # 239713

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.213

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs

Price Inventory : In stock
Loading Price
QTY
RAPTOR E30 ARMORED ELEMENT

COMPARE

RAPTOR E30 ARMORED ELEMENT

Description
RAPTOR E30 ARMORED ELEMENT

DODGE

Part # 017132

BDI # 20494265

Features

Component: Element
Width - Millimeter: 115.824
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.25

Outside Diameter - Millimeter: 209.55
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs
Width - Inch: 4.56

Price Inventory : In stock
Loading Price
QTY
PX80 PARA-FLEX ELEMENT

COMPARE

PX80 PARA-FLEX ELEMENT

Description
PX80 PARA-FLEX ELEMENT ; 8-3/8" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011108

BDI # 239574

Features

Component: Element
Width - Millimeter: 64.287
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs
Width - Inch: 2.531

Price Inventory : In stock
Loading Price
QTY