Page 1 of 96

Next

Compare
5KH39QN9401T

COMPARE

5KH39QN9401T

Description
5KH39QN9401T GENERAL PURPOSE MOTOR ; 1/2 1725 OPEN 48Y 1/60/115

LEESON

Part # 4708

BDI # 17064977

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.9 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY

COMPARE

V18750-B

Description
V18750-B DC MOTOR ; NON RETURNABLE

BOSTON GEAR

Part # 66681

BDI # 176504

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.56

Current: DC
Inch - Metric: Inch
Horse Power: 3-3/4HP
Base to Center Height - Millimeter: 88.9
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
V97500-B

COMPARE

V97500-B

Description
V97500-B DC MOTOR ; NON RETURNABLE

BOSTON GEAR

Part # 66678

BDI # 176503

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.56

Current: DC
Inch - Metric: Inch
Horse Power: 3-3/4HP
Base to Center Height - Millimeter: 88.9
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
V18100A-B

COMPARE

V18100A-B

Description
V18100A-B DC MOTOR ; NON RETURNABLE

BOSTON GEAR

Part # 66684

BDI # 176505

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 15.06

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
GDL1607T

COMPARE

GDL1607T

Description
GDL1607T AC MOTOR ; 7.5HP 1725RPM 1PH 60HZ 215TZ 3744LC ODTF

BALDOR-RELIANCE

Part # GDL1607T

BDI # 127943

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 22.57
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY