D50125R-BV
Description
D50125R-BV DC MOTOR ; 125HP 1750RPM DC 2813ATZ DPG-FV
Part # D50125R-BV
BDI # 126410
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
41.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D50125RS-BV
Description
D50125RS-BV SHUNT WOUND DC MOTOR ; 125HP 1750RPM DC 3212ATZ DPG-FV
Part # D50125RS-BV
BDI # 126411
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
41.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face
D51125RR-BV
Description
D51125RR-BV SHUNT WOUND DC MOTOR ; 125HP 1150RPM DC 3214ATZ DPG-FV
Part # D51125RR-BV
BDI # 126471
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.874
Sync RPM:
1150
Shaft Diameter - Millimeter:
73
Overall Length - Inch:
47
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face
D50125UR-BV
Description
D50125UR-BV SHUNT WOUND DC MOTOR ; 125HP 1750RPM DC 2813ATZ DPG-FV
Part # D50125UR-BV
BDI # 126412
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
41.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
000613006GA
Description
000613006GA ; RPM III D-C MOTOR W/OUT LOGO
Part # 000613006GA
BDI # 21770942
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.625
Sync RPM:
1150 | 2000
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
46.75
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
125HP
Mounting Method:
Rigid