Page 1 of 2

Next

Compare
EM2551T

COMPARE

EM2551T

Description
EM2551T GENERAL PURPOSE MOTOR ; 75HP 1775RPM 3PH 60HZ 365T 4462M OPSB F1

BALDOR-RELIANCE

Part # EM2551T

BDI # 127237

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2552T-4

COMPARE

EM2552T-4

Description
EM2552T-4 GENERAL PURPOSE MOTOR ; 75HP 1185RPM 3PH 60HZ 405T ODP FOOT

BALDOR-RELIANCE

Part # EM2552T-4

BDI # 127243

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2549T

COMPARE

EM2549T

Description
EM2549T GENERAL PURPOSE MOTOR ; 75HP 3540RPM 3PH 60HZ 364TS 4254M OPSB F

BALDOR-RELIANCE

Part # EM2549T

BDI # 127235

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2551T-8

COMPARE

EM2551T-8

Description
EM2551T-8 GENERAL PURPOSE MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36056M DP F1

BALDOR-RELIANCE

Part # EM2551T-8

BDI # 127240

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHM2551T

COMPARE

EHM2551T

Description
EHM2551T GENERAL PURPOSE HVAC MOTOR ; 75HP 1775RPM 3PH 60HZ 365T 4462M OPSB F1

BALDOR-RELIANCE

Part # EHM2551T

BDI # 126982

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY