Page 1 of 48

Next

Compare
YPC344A

COMPARE

YPC344A

Description
YPC344A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 48YZ 3414C TEAO F1

BALDOR-RELIANCE

Part # YPC344A

BDI # 132100

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.6
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
YPC164A

COMPARE

YPC164A

Description
YPC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1075RPM 1PH 60HZ 48YZ 3411C TEAO F

BALDOR-RELIANCE

Part # YPC164A

BDI # 132095

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
YPC345A

COMPARE

YPC345A

Description
YPC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 56YZ 3414C TEAO F1

BALDOR-RELIANCE

Part # YPC345A

BDI # 132101

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.578
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14.681

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
YPC144A

COMPARE

YPC144A

Description
YPC144A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1625RPM 1PH 60HZ 48YZ 3408C TEAO F

BALDOR-RELIANCE

Part # YPC144A

BDI # 132093

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
D1152

COMPARE

D1152

Description
D1152 DC POWER MOTOR ; .5HP 1750RPM DC 56 3420D TEFC F1

BALDOR-RELIANCE

Part # D1152

BDI # 126347

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.54

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY