Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
C-Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
21.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F3 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face